Shop All Pressure Gauges
Wika Instrument
2.5" Type 233.53 200PSI Gauge - 1/4" NPT LM Stainless Steel
Mfr # 9833557
Zoro # G405667577
product price: $133.99
/ea
Sold in multiples of 8 for $1,071.92
Free Shipping & Returns
$1,071.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wika Instrument
- MFR # 9833557
- Zoro # G405667577
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5" type 233.53 200 psi gauge - 1/4" npt lm stainless steel the rugged construction of wika type 23x.53 stainless steel gauges provides resistance to the most corrosive media and environments. These gauges feature 316 stainless steel wetted parts and 304 stainless steel case and crimped ring, and can be liquid filled in the field. specifications: connection location: lower mount wetted parts: stainless steel case material: stainless steel case filling: liquid window type: crimped window construction: polycarbonate compatibility u.s. Gauge: 500l, 551l, 552l
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Black (103D-208P)
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-30 PSI (LF251-030-4L)
- SPAN Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (LFS-220-160#/KPA-G)
- DWYER INSTRUMENTS 1 Qt Bottle Red Gauge Oil (A-104)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158B)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Black (101D-158C)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMP7)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204K)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Stainless Steel, Silver (4CFE1)
- PIC GAUGES Gauge, 2.5"0/100psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254E-01)
- ASHCROFT Panel Mount Pressure Gauge (632008S02B200#)
- Wika Instrument Pressure Gauges