Shop All Pressure Gauges
Wika Instrument
2.5" Type 232.53 60PSI Gauge - 1/4" NPT CBM Stainless Steel
Mfr # 9768335
Zoro # G205667548
product price: $140.99
/ea
Sold in multiples of 8 for $1,127.92
Free Shipping & Returns
$1,127.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wika Instrument
- MFR # 9768335
- Zoro # G205667548
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5 type 232.53 60 psi gauge - 1/4 npt cbm stainless steel the rugged construction of wika type 23x.53 stainless steel gauges provides resistance to the most corrosive media and environments. These gauges feature 316 stainless steel wetted parts and 304 stainless steel case and crimped ring, and can be liquid filled in the field. specifications: connection location: center back mount wetted parts: stainless steel case material: stainless steel case filling: splash resistant window type: crimped window construction: acrylic compatibility u.s. Gauge: c-1706 ashcroft: 1009s-xr5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Digital Stopwatch, Water Resistant (365510)
- PARTNERS BRAND Open End Static Shielding Bags, 6" x 16", Transparent, 200/Case (STC130)
- CARBOUSA Liquid Filled Pressure Gauge, 2 1/2", 600 psi (L25-SSB-600)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 5000 psi/bar, 1/4 NPT Male Back Conn, Glycerin Filled (25-911-5000-psi/bar)
- MILLER ELECTRIC Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (GA134-03)
- ASHCROFT Compound Gauge (351009SW02LXR530IMV&150#)
- SPAN Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (LFS-210-60-G-KEMX)
- PIC GAUGES Needle Valve, 1/4"FxF, Straight, SS, 6K psi (NV-SS-1/4-GS-180-FXF)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AWL02L400#)
- BAKER INSTRUMENTS LVBNA-15P Pressure Gauge, 0-15 PSI (LVBNA-15P)
- PIC GAUGES Gauge, 2.5", 0/100psi, 1/4"CBM, SS (PRO-302D-254E-01)
- Wika Instrument Pressure Gauges