Shop All Pressure Gauges
Wika Instrument
2.5" Type 232.53 30PSI Gauge - 1/4" NPT LM Stainless Steel
Mfr # 9768726
Zoro # G705667567
product price: $119.99
/ea
Sold in multiples of 8 for $959.92
Free Shipping & Returns
$959.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wika Instrument
- MFR # 9768726
- Zoro # G705667567
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5 type 232.53 30 psi gauge - 1/4 npt lm stainless steel the rugged construction of wika type 23x.53 stainless steel gauges provides resistance to the most corrosive media and environments. These gauges feature 316 stainless steel wetted parts and 304 stainless steel case and crimped ring, and can be liquid filled in the field. specifications: connection location: lower mount wetted parts: stainless steel case material: stainless steel case filling: splash resistant window type: crimped window construction: acrylic compatibility u.s. Gauge: c-1706 ashcroft: 1009s-xr5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Black (45-1009A 02L 600 PSI)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Aluminum, Black (451082AS02L30C4)
- YSI Handheld Meter, 0.0 to 70.0 ppt (EC300A)
- FLUKE Banana Plug to Banana Plug Test Lead Set (TL935)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L600#)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Steel, Black (4UA36)
- DWYER INSTRUMENTS Digital Indicating Transmitter, 030 PSIg (DSGT-104-C0S)
- DWYER INSTRUMENTS Low Pressure Gauge, Lpg5D8042N Low Pr Gage H2OKpa (LPG5-D8042N)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-300psi (GLS425)
- WINTERS Economy 2" 0-30 psi/Kpa 1/8" Back (PEM1402)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Steel, Black (PEM224LF)
- Wika Instrument Pressure Gauges