Shop All Pressure Gauges
Wika Instrument
2.5" Type 232.53 200PSI Gauge - 1/4" NPT LM Stainless Steel
Mfr # 9768688
Zoro # G805667559
Sold in multiples of 8 for $959.92
Free Shipping & Returns
$959.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wika Instrument
- MFR # 9768688
- Zoro # G805667559
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5 type 232.53 200 psi gauge - 1/4 npt lm stainless steel the rugged construction of wika type 23x.53 stainless steel gauges provides resistance to the most corrosive media and environments. These gauges feature 316 stainless steel wetted parts and 304 stainless steel case and crimped ring, and can be liquid filled in the field. specifications: connection location: lower mount wetted parts: stainless steel case material: stainless steel case filling: splash resistant window type: crimped window construction: acrylic compatibility u.s. Gauge: c-1706 ashcroft: 1009s-xr5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Black (P9U901427UC)
- ENERPAC Hydraulic Pressure Gauge, 250 In Face, Center Rear Mount, Glycerine Filled, 15,000 Maximum Psi (G2538R)
- ZORO SELECT Test Lead, Stackable Banana Plug, Red (5TXA8)
- ADC ADTEMP Disposable Thermometer Sheaths, 100PK (ADC-416-100)
- PIC GAUGES Gauge, 6" 0/60psi, 1/4"LM, Back Flange (115D-604D)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 5000 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-5000)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (4FME4)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLLV/30)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in BSPT, Black (SEP-101D-204C-BSPT)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 1000 psi/kPa, 1/4 NPT Male Bottom Conn (40-400-1000-psi/kPa-1/4)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/8 in MNPT, Plastic, Black (4FLP7)
- Wika Instrument Pressure Gauges