Shop All Pressure Gauges
Wika Instrument
2.5" Type 232.53 100PSI Gauge - 1/4" NPT LM Stainless Steel
Mfr # 9768700
Zoro # G705667543
product price: $119.99
/ea
Sold in multiples of 8 for $959.92
Free Shipping & Returns
$959.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wika Instrument
- MFR # 9768700
- Zoro # G705667543
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5 type 232.53 100 psi gauge - 1/4 npt lm stainless steel the rugged construction of wika type 23x.53 stainless steel gauges provides resistance to the most corrosive media and environments. These gauges feature 316 stainless steel wetted parts and 304 stainless steel case and crimped ring, and can be liquid filled in the field. specifications: connection location: lower mount wetted parts: stainless steel case material: stainless steel case filling: splash resistant window type: crimped window construction: acrylic compatibility u.s. Gauge: c-1706 ashcroft: 1009s-xr5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158G)
- WEISS INSTRUMENTS 2 1/2" Boiler Gauge 1/4' NPT Rear 60-260F, 0-75PSI (CTP25R)
- ACL STATICIDE Anti-Static Control Spray, Alcohol, 12 oz. (2006)
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W0750LST260C)
- WINTERS Economy 4" 0-30 psi/Kpa 1/4" Npt Btm (PEM221)
- WIKA Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black (113.13.20.400.L)
- KODIAK CONTROLS 2 12 DIAL, LOWER MOUNT, 14 NPT, SS CASE, BRASS INTERNALS, LIQUID FILLED, 02000 PSIBAR (KC201L252000)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (4FLX8)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT (P3S6083)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (P3S6012)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (4FMC8)
- Wika Instrument Pressure Gauges