Shop All Pressure Gauges
Wika Instrument
2.5" Type 213.53 30INHG VAC Gauge - 1/4" NPT LM Stainless Steel
Mfr # 9767002
Zoro # G405667621
product price: $52.59
/ea
Sold in multiples of 8 for $420.72
$420.72
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wika Instrument
- MFR # 9767002
- Zoro # G405667621
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5 type 213.53 30 inhg vac gauge - 1/4 npt lm stainless steel wika type 21x.53 gauges feature a stainless steel case for protection in harsh environments. The o-ring seal around the connection makes this gauge field liquid fillable. When filled, the 213.53 is excellent for high vibration and pulsation applications. specifications: connection location: lower mount wetted parts: brass copper alloy case material: stainless steel case filling: liquid window type: standard window construction: polycarbonate compatibility u.s. Gauge: 535l, 545l, 546l, 555l, 556l, 559l ashcroft: 3005hl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BX6B3000)
- STARRETT Gage Chek 140-St (776D)
- DWYER INSTRUMENTS Minihelic Ii Gauge Series 2-50 (2-5000-0)
- SMC Process Pump, Auto Operated, 1/2" Port (PA5110-N04)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B60)
- PIC GAUGES Gauge, 2.5", 0/300psi, 1/4"CBM, SS, FrntFlg (PRO-304D-254H-01)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02B60#)
- PIC GAUGES Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254CE)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 1000 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-1000)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254M)
- ASHCROFT Pressure Gauge (M-15DDG-01B-300S150-XZG)
- Wika Instrument Pressure Gauges