Shop All Pressure Gauges
Wika Instrument
2.5" Type 213.53 15PSI/BAR Gauge - 1/4" NPT LM Stainless Steel
Mfr # 9691982
Zoro # G305667561
product price: $53.39
/ea
Sold in multiples of 8 for $427.12
$427.12
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wika Instrument
- MFR # 9691982
- Zoro # G305667561
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5 type 213.53 15 psi/bar gauge - 1/4 npt lm stainless steel wika type 21x.53 gauges feature a stainless steel case for protection in harsh environments. The o-ring seal around the connection makes this gauge field liquid fillable. When filled, the 213.53 is excellent for high vibration and pulsation applications. specifications: connection location: lower mount wetted parts: brass copper alloy case material: stainless steel case filling: liquid window type: standard window construction: polycarbonate compatibility u.s. Gauge: 535l, 545l, 546l, 555l, 556l, 559l ashcroft: 3005hl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Pressure Gauge, 2-1/2in Face Glycerin Filled 0-15,000 PSI 1/4in-18 NPTF (GW2514)
- FLUKE Soft Carrying Case, Overall 11-13/16" H (C60)
- ACL STATICIDE ESD Mat, 0.1" x 24" x 48", Light, Blue (6212448)
- BAKER INSTRUMENTS AVNC-100P Pressure Gauge, 0-100 PSI (AVNC-100P)
- TOOL 5728 Phantom Mechanical Nitrous Pressure Gauge - 2.06 in. (TO3634286)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL1000)
- PIC GAUGES Air Gauge, 2", 0/400 psi, 1/4" CBM U-Clamp (103D-204I)
- BAKER INSTRUMENTS 421AVND-30VAC Pressure Gauge, 30"Hg-0" Vac (421AVND-30VAC)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L160#)
- BOURDON Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Silver (MEX5-D62.H21/0133)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (PEM1439LF)
- Wika Instrument Pressure Gauges