Shop All Pressure Gauges
Wika Instrument
2.5" Type 213.53 1,000PSI Gauge - 1/4" NPT CBM Stainless Steel
Mfr # 9767258
Zoro # G005667540
product price: $56.19
/ea
Sold in multiples of 8 for $449.52
$449.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wika Instrument
- MFR # 9767258
- Zoro # G005667540
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5 type 213.53 1,000 psi gauge - 1/4 npt cbm stainless steel wika type 21x.53 gauges feature a stainless steel case for protection in harsh environments. The o-ring seal around the connection makes this gauge field liquid fillable. When filled, the 213.53 is excellent for high vibration and pulsation applications. specifications: connection location: center back mount wetted parts: brass copper alloy case material: stainless steel case filling: liquid window type: standard window construction: polycarbonate compatibility u.s. Gauge: 535l, 545l, 546l, 555l, 556l, 559l ashcroft: 3005hl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-5000psi (GLS455)
- EXTECH Videoscope, 800 x 480 Pixel Resolution (HDV700)
- FLUKE Infrared Thermometer, Dot Matrix LCD, -40 Degrees to 1472 Degrees F, Single Dot Laser Sighting (FLK-568 EX/ETL)
- STEVENS INSTRUMENT Stevens Instrument 334Y Adaptors for Gearcase Leakage Tester and Filler - 8mm for Metrics (334Y)
- GLOBAL INDUSTRIAL 2-1/2 Compressed Gas Gauge, 4000 PSI, 1/4 NPT LM, Gold Painted Steel (B2781403)
- ENERPAC G2516SL, Hydraulic Pressure Gauge, 2.5 in. Face, Lower Mount, Glycerine Filled, 3,000 maximum psi (G2516SL)
- SSI Digital Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (MG-200-A-9V-R)
- PIC GAUGES Air Gauge, 2", 30/0/30 psi, 1/4" Mount (101D-204CC)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Black (101D-158H)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Black (P9U901426UC)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Steel, Black (PEM1401LF)
- Wika Instrument Pressure Gauges