Shop All Pressure Gauges
Wika Instrument
2.5" Type 213.53 1,0000PSI Gauge - 1/4" NPT LM Stainless Steel
Mfr # 9767177
Zoro # G005667557
product price: $75.19
/ea
Sold in multiples of 8 for $601.52
Free Shipping & Returns
$601.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wika Instrument
- MFR # 9767177
- Zoro # G005667557
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5 type 213.53 1,0000 psi gauge - 1/4 npt lm stainless steel wika type 21x.53 gauges feature a stainless steel case for protection in harsh environments. The o-ring seal around the connection makes this gauge field liquid fillable. When filled, the 213.53 is excellent for high vibration and pulsation applications. specifications: connection location: lower mount wetted parts: brass copper alloy case material: stainless steel case filling: liquid window type: standard window construction: polycarbonate compatibility u.s. Gauge: 535l, 545l, 546l, 555l, 556l, 559l ashcroft: 3005hl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (PEM223LF)
- DWYER INSTRUMENTS 1227 DUAL RANGE MANOMETER (15121)
- GARDNER BENDER TESTER REPLACMNT LEADS (RTL-200)
- FLIR Infrared Camera, 6.6 ft Drop Tested (FLIR E5 Pro)
- PIC GAUGES Gauge, 2.5", 0/5000psi, 1/4"CBM, SS (PRO-302D-254R-01)
- MCDANIEL CONTROLS Vacuum 30-0In-Hg 2-1/2In 1/4In Npt Pressure Gauge (AB 20905 KSUB)
- WINTERS Pressure Gauge, 0 to 10 psi, 1/4 in MNPT, Steel, Black (PLP306)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02L300#)
- ENFM 4IN 1/4IN 0-3000PSI NPT PRESSURE GAUGE (6216-4-1/4-0-3000)
- WEISS INSTRUMENTS. Liquid Filled 4 Dial, 1/4 Bottom, 0-160PSI (LF441-160-4L)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Silver (PFQ903-DRY-25FF)
- Wika Instrument Pressure Gauges