Shop All Pressure Gauges
Wika Instrument
2.5" Type 213.40 600PSI Gauge - 1/4" NPT LM Forged Brass
Mfr # 9310754
Zoro # G505667538
Sold in multiples of 8 for $983.92
Free Shipping & Returns
$983.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wika Instrument
- MFR # 9310754
- Zoro # G505667538
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5 type 213.40 600 psi gauge - 1/4 npt lm forged brass wika type 21x.40pm gauges are designed to fit existing paper machine panels. Each gauge is hermetically sealed to prevent moisture from entering during washdown. The hermetic seal makes this gauge liquid fillable for high vibration or pulsation applications. The generously oversized polished stainless steel front flange allows for easy retrofit installation. specifications: connection location: lower mount wetted parts: brass copper alloy case material: forged brass case filling: liquid window type: standard window construction: acrylic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Gauge MA-63-1-1/4-EN (MA-63-1-1/4-EN)
- EXTECH Alligator Clips, 2 Pack For Multix Series (TL807C)
- MEGGER AC and Hand Cranked Megohmmeter, 1000VDC (MJ359)
- ASHCROFT Panel Mount Pressure Gauge (25W1001TH 02B XUCZG 60#)
- PIC GAUGES Gauge, 2.5", 0/60psi, 1/4"Low Mount, SS (PRO-301D-254D-01)
- PIC GAUGES Contractor Gauge, 4-1/2", 0/300 psi, 1/4" (CONTRACTOR-4LH)
- BAKER INSTRUMENTS AHNC-5000P Pressure Gauge, 0-5000 PSI (AHNC-5000P)
- ASHCROFT 45-1009-A-02L-30# 4-1/2IN 1/4IN 0-30PSI NPT PRESSURE GAUGE (45-1009-A-02L-30#)
- ZORO SELECT Gauge, 2-1/2 In Dia, High Side, Red, 500 psi (4CFD2)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (1009A)
- WEISS INSTRUMENTS 4 1/2" dial, 1/4" NPT, 0-200 PSI (4CTS-200-4L)
- Wika Instrument Pressure Gauges