Shop All Pressure Gauges
Wika Instrument
2.5" Type 213.40 5,000PSI Gauge - 7/16-20 SAE LM Forged Brass
Mfr # 9795090
Zoro # G105667594
product price: $165.99
/ea
Sold in multiples of 8 for $1,327.92
Free Shipping & Returns
$1,327.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wika Instrument
- MFR # 9795090
- Zoro # G105667594
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5 type 213.40 5,000 psi gauge - 7 / 16-20 sae lm forged brass wika type 21x.40pm gauges are designed to fit existing paper machine panels. Each gauge is hermetically sealed to prevent moisture from entering during washdown. The hermetic seal makes this gauge liquid fillable for high vibration or pulsation applications. The generously oversized polished stainless steel front flange allows for easy retrofit installation. specifications: connection location: lower mount wetted parts: brass copper alloy case material: forged brass case filling: liquid window type: standard window construction: acrylic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Voltage Detector w/LED (2202-20)
- PIC GAUGES Air Gauge, 4-1/2", 0-200 psi, 1/4" Mount (101D-454G)
- UNITED SCIENTIFIC Alligator Clip Lead, 36", Red, Each (WAG036-R)
- MAMAC Pr-276-R10-Ma Duct Pressure (PR-276-R10)
- PIC GAUGES Molded Gauge and Seal Assembly, 0 to 30 psi, 1/2 in FNPT, Plastic, Black (701DDS-252D)
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 160 psi/bar, 1/4 NPT Bottom Conn (20-100-160-psi/bar)
- PIC GAUGES Gauge, 4", 0/5000psi, 1/4"LBM, 316SS, Rem Bez (PRO-312D-404R)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 200 psi/bar, 1/4 NPT Male Bottom Conn, -40 Degree Service Fill (25-901-200-psi/bar-GY40)
- MEC Dial Dry Pressure Gauge 0-30 psi, Brass Bottom Mount 1/4 in. MNPT, 2 in. Steel Case (MEJ501)
- ASHCROFT Pressure Gauge (201032S75L60#)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ808LF)
- Wika Instrument Pressure Gauges