Shop All Pressure Gauges
Wika Instrument
2.5" Type 213.40 400PSI Gauge - 1/4" NPT LM Forged Brass
Mfr # 9310746
Zoro # G605667575
product price: $114.99
/ea
Sold in multiples of 8 for $919.92
Free Shipping & Returns
$919.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wika Instrument
- MFR # 9310746
- Zoro # G605667575
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5 type 213.40 400 psi gauge - 1/4 npt lm forged brass wika type 21x.40pm gauges are designed to fit existing paper machine panels. Each gauge is hermetically sealed to prevent moisture from entering during washdown. The hermetic seal makes this gauge liquid fillable for high vibration or pulsation applications. The generously oversized polished stainless steel front flange allows for easy retrofit installation. specifications: connection location: lower mount wetted parts: brass copper alloy case material: forged brass case filling: liquid window type: standard window construction: acrylic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Temp Calibrator, to2498 Degrees F, NIST (FLUKE-714B)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 22In L (1LG-24)
- BACHARACH 3015-8004 H-10 Pro Refrigerant (3015-8004)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W2250ST260C)
- PIC GAUGES Gauge, 2.5", 0/160psi, 1/4"CBM, SS (PRO-302L-254F-01)
- WINTERS Economy 2.5" 0-15 psi/Kpa 1/4" Npt Back (PEM1436)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMJ7)
- PIC GAUGES Air Gauge, 1", 0-30psi, 1/8"Mount, 10/32"Tap (102D-108C)
- MILTON INDUSTRIES 1/4" NPT Pressure Gage (1191)
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1105)
- NOSHOK Low Pressure Gauge, Bottom, 5 psi, Material: Steel (25-200-5PSI)
- Wika Instrument Pressure Gauges