Shop All Pressure Gauges
Wika Instrument
2.5" Type 113.13 5,000PSI Gauge - 1/4" NPT LM Plastic
Mfr # 9693815
Zoro # G905667589
product price: $85.35
/ea
Sold in multiples of 8 for $682.80
Free Shipping & Returns
$682.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wika Instrument
- MFR # 9693815
- Zoro # G905667589
- Country of Origin United States
- Category Pressure Gauges
Description
Wika 2.5 type 113.13 5,000 psi gauge - 1/4 npt lm plastic wika type 113.13 gauge is the ideal choice for o.e.m. And general industrial applications requiring an economical, liquid-filled pressure gauge. The glycerine fill liquid dampens the bourdon tube and reduces wear of the movement, extending gauge life. Typical applications of the type 113.13 include air compressors, hydraulic presses, pumps, marine engines, as well as other types of industrial hydraulic and pneumatic equipment. specifications: connection location: lower mount wetted parts: brass copper alloy case material: abs plastic case filling: liquid window type: ultrasonically welded window construction: acrylic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, Commercial, 0 to 300 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FMA1)
- PIC GAUGES Low Pressure Gauge, 4", 0-160"WC, 1/2"LM, SS (LP1-SS-402-160)
- DIXON SS Liquid Fill Gauge Lower Mnt, 0-30psi (GLSS30)
- ASHCROFT Pressure Transducer, -1 to 0 to 1 In WC (CX8MB2421IWL)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Cb 100 psi/Kpa (PFQ169)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (301084S02L600C4)
- PIC GAUGES Low Pressure Gauge, 2.5", 0-5psi, 1/4"CBM (LP2-SS-254-5PSI)
- PIC GAUGES Gauge, 2", 0/60psi, 1/4"LM, SS (PRO-301D-204D-01)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204B)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Silver (PFQ1229)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208F)
- Wika Instrument Pressure Gauges