Shop All Hex Keys
Wiha
Torx(R) Wing Handle Torx(R) Key, T7 Tip Size, 1 25/64 in Long, 10 PK
Mfr # 36513
Zoro # G1798069
product price: $28.35
/pk 10, $2.84/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1 3/8 in
- Blade Material High Alloy Vanadium Molybdenum Steel
- Finish Black Oxide
- Handle Length 1 5/8 in
- Handle Material Plastic
Product Information
Dimensions
Arm Length | 1 3/8 in |
Handle Length | 1 5/8 in |
Tip Size | T7 |
Length Family | Short |
Tip Size Code | T7 |
Long Arm Length | 1 25/64 in |
Long-Arm-Length | 1-25/64" |
Handle-Length | 1-5/8" |
Arm-Length | 1-3/8" |
Description
Torx Key, Tip Size T7, Long Arm Length 1 25/64 in, Black Oxide, Length Family Short, Torx, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready Yes, Corrosion Resistant Yes, Insulated No, Torx, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/16 5C Steel Emergency Collet (3900-1611)
- CFC DISTRIBUTORS Replacement Brace for Push/Pull Scraper (KCFSWDPP)
- BIG HORN 4-Inch ABS Plastic Quick Coupling / Disconnect Blast Gate for Vacuum/Dust Collector (11442)
- KLEIN TOOLS 9 in Ratchet Crimper 10 to 22 AWG (T1710)
- WIHA Torx(R) Wing Handle Torx(R) Key, T8 Tip Size, 1 19/32 in Long, 10 PK (36514)
- WIHA SAE L-Shape Ball Hex Key, 3/32" Tip Size (36950)
- WIHA SAE Plain Hex Key, 1/16" Tip Size, 3 3/32 in Long, 3/8 in Short (13670)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 9/64" Tip Size (33426)
- WIHA Metric Comfort Grip T-Handle Hex Key, 5 mm Tip Size (33410)
- WIHA Torx(R) Flag Handle Torx(R) Key, T25 Tip Size, 3 59/64 in Long (36425)
- EKLIND Ergonomic 7/64" Tip Size, 9 in Long (61907)
- Wiha Hex Keys & Hex Key Sets