Shop All Hex Keys
Wiha
Torx(R) Screw Holding Wing Torx(R) Key, T8 Tip Size
Mfr # 36558
Zoro # G3560737
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Hardened Steel
- Handle Type Screw Holding Wing
- SAE or Metric Torx(R)
- Shape Torx(R)
- Tip Size T8
Product Information
Dimensions
Tip Size | T8 |
Details
Blade Material | Hardened Steel |
Handle Type | Screw Holding Wing |
SAE or Metric | Torx(R) |
Shape | Torx(R) |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Torx Key |
Measurement Type | Torx(R) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Tips | 1 |
Grip Style | Cushion |
Tether Ready | Yes |
Number of Ball Ends | 0 |
Key Shape | L-Shape |
Description
Torx Wing Drivers T8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Air Pop Rivet Gun (TL053900)
- DRILL AMERICA 3/16"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX63/16)
- BRUTE PLATINUM 8in Brute RZR Cermet Tipped Circular Saw Blades for Steel, 40 Teeth, 5/8in Arbor (CHA RZR-8-40-S)
- BOSCH NailKiller Auger 1-1/4In x 7-1/2In Tube (NKST20)
- WIHA SAE Plain Hex Key, 5/16" Tip Size, 5 11/16 in Long, 1 1/2 in Short (13669)
- WIHA Metric Plain Hex Key, 6 mm Tip Size, 5 1/2 in Long, 1.375 mm Short (13656)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 1/8" Tip Size (33424)
- WIHA SAE L-Shape Hex Key, 1/2" Tip Size (13664)
- WIHA SAE Plain Hex Key, 5/32" Tip Size, 6 in Long, 6 in Short (33465)
- WIHA SAE T-Handle Ball Hex Key, 1/4" Tip Size (33433)
- VEGA Hex and Hex Ball, T-Handle, 5/32 x 6 in (LTB5326)
- Wiha Wrenches