Shop All Hex Keys
Wiha
Torx(R) Plain Torx(R) Key, T8 Tip Size, 45/64 in Long, 51/64 in Short
Mfr # 37103
Zoro # G3289246
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material High Alloy Vanadium Molybdenum Steel
- Finish Black Oxide
- Handle Length 51/64 in
- Handle Material Alloy Steel
- Handle Type Plain
Product Information
Dimensions
Arm Length | 4 in |
Handle Length | 51/64 in |
Tip Size | T8 |
Short Arm Length | 51/64 in |
Length Family | Long |
Long Arm Length | 45/64 in |
Tip Size Code | T8 |
Long-Arm-Length | 45/64" |
Handle-Length | 51/64" |
Short-Arm-Length | 51/64" |
Arm-Length | 4" |
Description
Torx Key, Tip Size T8, Long Arm Length 45/64 in, Short Arm Length 51/64 in, Black Oxide, Length Family Long, Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Flute Tap, Plug, 3 (C58581)
- STEELMAN 9-Piece 3/8" Drive Deep 6-Point Chrome SAE Socket Set (78214)
- WESTWARD Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (5PXH2)
- DEWALT Cordless Impact Driver Kit, 1/4" Drive (DCF845D1E1)
- WIHA Metric L-Shape Ball Hex Key, 2 mm Tip Size (36908)
- WIHA Metric T-Handle 5 mm Tip Size (33412)
- WIHA SAE Plain Hex Key, 1/4" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33485)
- WIHA Torx(R) Flag Handle Torx(R) Key, T6 Tip Size, 1 25/64 in Long, 3/4 in Short, 10 PK (37056)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 5/32" Tip Size (33428)
- WIHA Torx(R) L-Shape Torx(R) Key, T40 Tip Size (36342)
- EKLIND SAE Plain Hex Key, 5/8" Tip Size, 6 1/4 in Long, 1 7/8 in Short (15140)
- Wiha Hex Keys & Hex Key Sets