Shop All Hex Keys
Wiha
Torx(R) Plain Torx(R) Key, T8 Tip Size, 1 23/32 in Long, 1 1/2 in Short
Mfr # 36308
Zoro # G9969346
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1 13/16 in
- Blade Material High Alloy Vanadium Molybdenum Steel
- Finish Black Oxide
- Handle Length 5/8 in
- Handle Material Alloy Steel
Product Information
Dimensions
Arm Length | 1 13/16 in |
Handle Length | 5/8 in |
Tip Size | T8 |
Length Family | Short |
Tip Size Code | T8 |
Long Arm Length | 1 23/32 in |
Short Arm Length | 1 1/2 in |
Arm-Length | 1-13/16" |
Long-Arm-Length | 1-23/32" |
Handle-Length | 5/8" |
Short-Arm-Length | 1-1/2" |
Description
The WIHA TOOLS 36308 Torx Plain Torx Key is a great tool to have on hand. It has an all-steel body, making it extremely durable and long lasting. This plain torx key has a blade length of 1 23/32 in., with an arm length of 1 13/16 in. The black oxide finish provides this torx key with additional protection against corrosion and rusting. The alloy steel handle offers you a comfortable grip when using the tool. Ideal for fastening bolts or screws, this torx key comes in T8 tip size and fits perfectly into your palm for easy use. When you need to fasten bolts or screws, the WIHA TORX Key will get the job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® Model No. 377 Precision Non-Ratcheting Flare Tool (41162)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48515)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- INGERSOLL-RAND 20VDC 1/2" Square (W5153-K22)
- WIHA Torx(R) Plain Torx(R) Key, T6 Tip Size, 1 1/2 in Long, 1 1/2 in Short (36306)
- WIHA Torx(R) Plain Torx(R) Key, T10 Tip Size, 2 in Long, 2 in Short (36303)
- WIHA Torx(R) Screw Holding Wing Torx(R) Key, T15 Tip Size (36561)
- WIHA Metric Comfort Grip T-Handle Hex Key, 12 mm Tip Size (33429)
- WIHA Metric Plain Hex Key, 6 mm Tip Size, 150 mm Long, 150 mm Short (33445)
- WIHA SAE L-Shape Ball Hex Key, 3/32" Tip Size (36950)
- BETA Ball Head Hex Key Wrench, 4mm (000960965)
- Wiha Wrenches