Shop All Hex Keys
Wiha
Torx(R) L-Shape Torx(R) Key, T9 Tip Size
Mfr # 36326
Zoro # G3561181
Sold in multiples of 3 for $8.34
$8.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material CRM-72 Steel
- Finish Black Oxide
- Handle Material CRM-72 Steel
- Handle Type L-Shape
- SAE or Metric Torx(R)
Product Information
Dimensions
Tip Size | T9 |
Length Family | Short |
Details
Blade Material | CRM-72 Steel |
Finish | Black Oxide |
Handle Material | CRM-72 Steel |
Handle Type | L-Shape |
SAE or Metric | Torx(R) |
Shape | Torx(R) |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Torx(R) |
Item | Torx Key |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Key Shape | L-Shape |
Tether Ready | No |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Description
Tr9 X 48Mm Torx Tamper Resistant L-Key
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Large Thread Quick Change Arbor, 3/8" Shank (49-56-7250)
- INGERSOLL-RAND Die Grinder Straight (IRT307B)
- AMPCO SAFETY TOOLS 3/4 in Drive, 32mm 6 pt Metric Socket, 6 Points (DW-3/4D32MM)
- DEWALT Automatic Setting Tool, Smart DI+, 1/2 In (00429SD-PWR)
- WIHA Torx(R) L-Shape Torx(R) Key, T10 Tip Size (36328)
- WIHA Torx(R) L-Shape Torx(R) Key, T40 Tip Size (36342)
- WIHA Torx(R) L-Shape Torx(R) Key, T30 Tip Size (36339)
- WIHA SAE Plain Hex Key, 5/32" Tip Size, 6 in Long, 6 in Short (33465)
- WIHA Torx(R) L-Shape Torx(R) Key, T27 Tip Size (36337)
- WIHA Metric L-Shape Ball Hex Key, 4 mm Tip Size (36920)
- EKLIND Eklind Tool 269-10113 13Pc. Inch Size Hex-L Key Set Short (269-10113)
- Wiha Wrenches