Shop All Hex Keys
Wiha
Torx(R) L-Shape Torx(R) Key, T45 Tip Size
Mfr # 36346
Zoro # G3560420
product price: $6.84
/ea
Sold in multiples of 2 for $13.68
$13.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material CRM-72 Steel
- Finish Black Oxide
- Handle Material CRM-72 Steel
- Handle Type L-Shape
- SAE or Metric Torx(R)
Product Information
Dimensions
Tip Size | T45 |
Length Family | Short |
Details
Blade Material | CRM-72 Steel |
Finish | Black Oxide |
Handle Material | CRM-72 Steel |
Handle Type | L-Shape |
SAE or Metric | Torx(R) |
Shape | Torx(R) |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Torx Key |
Measurement Type | Torx(R) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Key Shape | L-Shape |
Number of Ball Ends | 0 |
Material | Steel |
Number of Tips | 2 |
Description
Tr45 Torx Tamper Resistant L-Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1/4IN Keystone-Tip Screwdriver 1/4" Round (BD144)
- OK INDUSTRIES PTX with Light Attachment, 5 pcs. (PTX-KIT2FL)
- FEIN CG10-115PDEV 4-1/2 In. Angle Grinder (CG10-115PDEV)
- VULCAN Socket Std 48Mmx12Pt 3/4Drive (MT-SM6048)
- WIHA Torx(R) L-Shape Torx(R) Key, T30 Tip Size (36339)
- WIHA Torx(R) L-Shape Torx(R) Key, T10 Tip Size (36328)
- WIHA Torx(R) L-Shape Torx(R) Key, T9 Tip Size (36326)
- WIHA Metric Plain Hex Key, 6 mm Tip Size, 150 mm Long, 150 mm Short (33445)
- WIHA Metric Plain Hex Key, 2 mm Tip Size, 100 mm Long, 100 mm Short (33401)
- WIHA Torx(R) Flag Handle Torx(R) Key, T20 Tip Size, 7 55/64 in Long (36422)
- URREA 1/8" Industrial grade ball end L-type Hex Key (49-1/8BP)
- Wiha Wrenches