Shop All Hex Keys
Wiha
Torx(R) Comfort Grip T-Handle Torx(R) Key, T15 Tip Size
Mfr # 36415
Zoro # G3560481
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material CRM-72 Steel
- Handle Material Ergonomic
- Handle Type Comfort Grip T-Handle
- SAE or Metric Torx(R)
- Shape Torx(R)
Product Information
Dimensions
Tip Size | T15 |
Details
Blade Material | CRM-72 Steel |
Handle Material | Ergonomic |
Handle Type | Comfort Grip T-Handle |
SAE or Metric | Torx(R) |
Shape | Torx(R) |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | T-Handle Hex Key Wrench T15 X 100Mm |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
T-Handle Hex Key Wrench T15 X 100Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide (4LXT2)
- BOSCH Vacuum Hose Adapter, For No. ROS65VC (VAC024)
- WESTWARD 1" Drive Socket Wrench Set SAE 17 Pieces 1 7/16 in to 2 1/2 in , Chrome (42W522)
- GEDORE 18 in L 2 in Cap. Alloy Steel Straight Pipe Wrench (225 18)
- WIHA Torx(R) Flag Handle Torx(R) Key, T9 Tip Size, 1 19/32 in Long, 15/16 in Short, 10 PK (37059)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 5/32" Tip Size (33428)
- WIHA Hex Tool, Metric, T-Handle, 5.0mm (33409)
- WIHA Torx(R) Plain Torx(R) Key, T6 Tip Size, 35/64 in Long, 1/2 in Short (37101)
- WIHA SAE T-Handle Ball Hex Key, 1/4" Tip Size (33433)
- WIHA Slotted Reversible Blades (28108)
- WIHA Metric Precision Finger Control Cap Precision Ball Hex Key, 2 mm Tip Size (26420)
- Wiha Hex Keys & Hex Key Sets