Shop All Screwdrivers
Wiha
Torx SoftFinish Screwdriver T9
Mfr # 36272
Zoro # G8834741
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7.5
- Includes Torx® SoftFinish® Cushion Grip Screwdriver T9 x 60mm
- Features Ergonomic cushion grip handle for comfort and control
- Finish Satin
Product Information
- Brand Wiha
- MFR # 36272
- Zoro # G8834741
- UPC # 084705362724
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 7.5 |
Details
Item | Screwdrivers |
Includes | Torx® SoftFinish® Cushion Grip Screwdriver T9 x 60mm |
Features | Ergonomic cushion grip handle for comfort and control |
Finish | Satin |
Description
Screwdriver T9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Spiral Collet, 1555761 (ET575DC-6S32)
- GREY PNEUMATIC 3/8" Drive Semi-Deep Length Impact Set, 12 pcs (1213SD)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 1/4-20", 1" dia. (SKT-023)
- GREENLEE Cable Puller Sheave, Hook, 6 In (650)
- WIHA System 4 Slotted 3.5Mm X 28Mm (75035)
- WIHA Precision Slotted Screwdriver 1/8 in Round (26033)
- WIHA Insulated Slotted Screwdriver 7/32 in Round (32055)
- WIHA Insulated Torx Screwdriver T25 Round (32546)
- WIHA Precision Slotted Screwdriver, 2 mm (27274)
- WIHA Precision Phillips Screwdriver #0 Round (26109)
- PROTO Screwdrivers, 1/8 in Tip, Slotted Tip (JCP1806RF)
- Wiha Screwdrivers and Nutdrivers