Shop All Hex Keys
Wiha
Torx L-Key, Short Arm, T20
Mfr # 36320
Zoro # G2142298
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Tip Size T20
- Measurement Type Torx
- Number of Tips 2
- Key Shape L-Shape
Product Information
Dimensions
Tip Size | T20 |
Details
Finish | Black |
Item | Torx Key |
Measurement Type | Torx |
Number of Tips | 2 |
Key Shape | L-Shape |
Material | Steel |
Tether Ready | No |
Number of Ball Ends | 0 |
Description
Torx L-Key
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Metric S (46-24MM)
- MIRKA Felt Polishing Pad 3"X.25" Grip White (MPADFP-3)
- KIPP Star Grip, Similar To DIN 6336, D=10-32, D1= 25 H=16, Internal Thread, Cap and Grip: Black Plastic (K0154.2A1)
- BAILEIGH INDUSTRIAL Radius Gage Set, 2-1/2 to 30 in. Range (RG-750)
- WIHA Metric Not Applicable Hex Key, 2.5 mm Tip Size (28547)
- WIHA Torx(R) Plain Torx(R) Key, T15 Tip Size, 5 3/16 in Long, 7/8 in Short (36651)
- WIHA Hex Metric T-Handle 4.0mm (33438)
- WIHA SAE Plain Hex Key, 5/32" Tip Size, 4 3/32 in Long, 1 1/4 in Short (13665)
- WIHA Torx(R) Flag Handle Torx(R) Key, T8 Tip Size, 1 19/32 in Long, 10 PK (36545)
- WIHA Torx(R) Screw Holding Wing Torx(R) Key, T15 Tip Size (36561)
- BONDHUS 3/8" Loop Hex T-Handle 9" (15514)
- Wiha Hex Keys & Hex Key Sets