Shop All Torque Screwdrivers
Wiha
Torquefix Softfinish Handle, Pre-Sets 32
Mfr # 28513
Zoro # G0637500
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Handle Type Soft Ergonomic Grip TorqueFix Pre-Set
- Tether Style Standard Tool (Accessory Needed for Tethering)
Product Information
- Brand Wiha
- MFR # 28513
- Zoro # G0637500
- Country of Origin Germany
- Category Torque Screwdrivers
Details
Item | Torquefix Softfinish Handle, Pre-Sets 32 |
Number of Pieces | 1 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Handle Type | Soft Ergonomic Grip TorqueFix Pre-Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Torquefix Softfinish Handle, Pre-Sets 32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ryobi 130503001 Battery (130503001 BATTERY RYOBI)
- KLEIN TOOLS 9 3/4 in Crimper 10 to 22 AWG (1006)
- ZEPHYR Bit Holder, 1/4" Drive Size, 4" L, PK5 (ZM10-L4-5PK)
- KNAACK Model 118-M DataVault Mobile Jobsite Box, Tan, 39" W x 27" D x 48" H (118-M)
- WIHA T7 Torx Interchangeable Blade For Torque (28563)
- WIHA Torquefix Softfinish Handle, Pre-Sets 80 (28521)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28724)
- WIHA TorxPlus L-Key Long Arm IP8 (36608)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28726)
- WIHA Torquefix Pre-Set Handle 15 Lbs (28511)
- WESTWARD Torque Driver, 1/4", 0.44 to 4.42 in.-lb. (6PAF3)
- Wiha Screwdrivers and Nutdrivers