Shop All Electronic Torque Meters
Wiha
Torque Tool, Handle, IP15
Mfr # 29254
Zoro # G2142264
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.5
- Width 1.5
- Features Tools Meet: ASME B107.14m, EN ISO 6789, BS EN 26789
- Includes Easy Torque SoftFinish Handle 26.6 In/lb 3.0Nm with TorxPlus IP15 Blade
Product Information
- Brand Wiha
- MFR # 29254
- Zoro # G2142264
- UPC # 084705292540
- Country of Origin Germany
- Category Electronic Torque Meters
Dimensions
Length | 7.5 |
Width | 1.5 |
Details
Item | Torque Handles |
Features | Tools Meet: ASME B107.14m, EN ISO 6789, BS EN 26789 |
Includes | Easy Torque SoftFinish Handle 26.6 In/lb 3.0Nm with TorxPlus IP15 Blade |
Description
Torque Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Cable Cutter (200-015)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-628)
- INGERSOLL-RAND 49 Piece 3/8 Inch Drive SAE/Metric Master Socket and Accessory Set (752001)
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 1/32 in, Carbide (CNMG432EEG-AC6030M)
- MARK-10 Digital Cap Torque Tester - 100 lbFin Capacity (TT01-100)
- SHIMPO Torque Meter, Dot Matrix LCD, 1000 Hz (FG-7000T-1)
- KENNEDY Top Mat, Roller Cab, 27" W (82091)
- MARK-10 Cap Torque Tester, 100 lbFin x 0.05 lbFin (MTT01-100)
- SHIMPO Torque Tool Tester, 7.4 ft-lb Capacity (TTC-I-10)
- WILLIAMS CDI 1/4 Dr. Elec. Tester 5 - 50 In-Lb. (501-I-DTT)
- CDI CDI Joint Rate Simulator, 3/8" dr, 400" lb. (900-2-01KIT)
- Wiha Electronic Torque Meters