Shop All Nut Setters and Bit Holders
Wiha
Torque Blade Holder, 1/4" Drive Size
Mfr # 28350
Zoro # G8477570
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 6 mm
- Shank Size 1/4"
- Overall Length 6-3/4"
- Material Chrome-Vanadium-Molybdenum Steel
- Bit Style Blade Holder
Product Information
- Brand Wiha
- MFR # 28350
- Zoro # G8477570
- UPC # 084705283500
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 6 mm |
Shank Size | 1/4" |
Overall Length | 6-3/4" |
Details
Material | Chrome-Vanadium-Molybdenum Steel |
Bit Style | Blade Holder |
Measurement Type | SAE |
Number of Pieces | 1 |
Standards | Meets ASTM F1505, VDE 0682/Part201, DIN 7437, EN/IEC 60900, NFPA-70E and CSA |
Impact Rated | No |
Bit Retainer Type | Locking Quick Change |
Magnetic/Nonmagnetic | Nonmagnetic |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Torque Blade Holder |
Description
If you are looking for a reliable torque blade holder, the WIHA TOOLS 28350 Torque Blade Holder is the one to choose. It will hold your bits securely and can be used with an extension or ratchet wrench. This locking quick change bit holder is ideal for tight spaces and low clearance applications. Made of chrome-vanadium-molybdenum steel, it has a hex shank style and magnetic/nonmagnetic properties. The 1/4 in drive size makes this nut setter compatible with most standard sockets. When you need to tighten nuts or bolts, you should use the WIHA TORQUE BLADE HOLDER.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Combination Wrench, Metric, 19mm Size (000420319)
- INNOVATIVE COMPONENTS Ball Knob, 1/2-13 Thread Size, 1.125"L, Steel (GN8C----B2-L-21)
- MILWAUKEE TOOL 15/64" Titanium SHOCKWAVE (48-89-4612)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28727)
- WIHA Blade Holder Handle, 1/4" Drive Size (28400)
- WIHA MicroFinish 1/4" Magnetic Bit Holder (52650)
- WIHA Bit Holder, 1/4" Drive Sz, 1/4" Shank Size (38050)
- WIHA ClicFix Bit Holder with Magnet for Inserting Bits (71491)
- WIHA Bit Holder, 1/4" Drive Sz, 1/4" Shank Size (38051)
- WIHA Bit Holder Adapter For 1/4-Inch Drive Bits (28581)
- EAZYPOWER Non-Magnetic Nut Setter, 11/32" (79265/B)
- Wiha Screwdrivers and Nutdrivers