Shop All Sockets
Wiha
T-Handle Driver, 1/4" Drive, Chrome
Mfr # 29006
Zoro # G1574653
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Overall Length 6 1/4 in
- Material Alloy Steel
- Finish Chrome
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 6 1/4 in |
Details
SAE or Metric | SAE |
Material | Alloy Steel |
Finish | Chrome |
Features | Double Covered Insulation Red Over Yellow |
Item | T-Handle Socket Holder |
For Use With | Drive Sockets, Extensions |
Standards | ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE |
Number of Pieces | 1 |
Measurement Type | SAE |
Handle Material | Alloy Steel |
Handle Color | Red |
Corrosion Resistant | Yes |
Grip Style | Double Insulated |
Non-Magnetic | No |
Insulated | Yes |
Ratcheting | No |
Non-Sparking | No |
Compatible with Product Type | Square Fasteners |
Handle Shape | T-Handle |
Description
The WIHA TOOLS 29006 1/4" Drive, SAE Socket is a versatile tool that can be used for working with square fasteners. It is designed to fit most standard sockets and wrenches. The t-handle socket holder has an overall length of 6 1/4 in., making it easy to grip. The alloy steel handle ensures you have a firm grip on the socket, even when you are working with oily or greasy hands. This double insulated t-handle socket holder also has a chrome finish and fits most standard sockets and wrenches. WIHA TOOLS 1/4" Drive SAE Socket Holder will make your work easier by providing the right tools for the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 7-1/8" HSS Jobber Length Drill Bit (VI 22280)
- DRILL AMERICA 5/8"-82 HSS 3 Flute Center Reamer (DEWCSK5/8-82)
- DREMEL Carbide Shaping Wheel (801)
- STANLEY 9 in. Groove Magnetic Torpedo Level (43-511)
- WIHA MaxiFlex Fold"g Ruler Outside Read (61602)
- WIHA Professional Standard Deep Socket Tray (33796)
- WIHA T-Handle Driver, 3/8" Drive, Chrome (29009)
- WIHA Professional Standard Deep Socket Tray (33896)
- WIHA 3/8 in Drive, 3/16" SAE Socket, 6 Points (31805)
- WIHA 1/2 in Drive, Breaker Bar Chrome (12326)
- TEKTON 1/2 Inch Drive x 19 mm Deep 12-Point Socket (SHD23319)
- Wiha Sockets