Shop All Bit Sets
Wiha
SoftFinish® Stubby Phillips 2 Pc. Set
Mfr # 31192
Zoro # G0889799
original price:
$15.07
19% off
new price: $12.15
/ea
Sold in multiples of 2 for $24.30
$24.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Stubby Phillips Screwdriver Set with # 1 and #2 x 1" with SoftFinish® Cushion Grip
- Finish Satin
- Overall Length 6
- Features Ergonomic cushion grip handle for comfort and control
- Bit Length 6
Product Information
Dimensions
Overall Length | 6 |
Bit Length | 6 |
Details
Includes | Stubby Phillips Screwdriver Set with # 1 and #2 x 1" with SoftFinish® Cushion Grip |
Item | Screwdriver Set |
Finish | Satin |
Features | Ergonomic cushion grip handle for comfort and control |
Description
The WIHA TOOLS 31192 SoftFinish® Stubby Phillips 2 Pc. Set is a great set of tools for all your fastening needs. It comes with two stubby screwdrivers that are perfect for small spaces and hard-to-reach areas. The WIHA TOOLS Bit Set will be an essential addition to your toolbox.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS NY Hook, 17" HiViz Lime, w/ Chisel End (NYHL-17)
- TEKTON 5/16 Inch Stubby Combination Wrench (18043)
- MILWAUKEE TOOL SDS+ CORE 1-3/8"X2" (48-20-5210)
- ULTRA-DEX USA Indexable Boring Bar, A24U MCLNR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A24U MCLNR4)
- WIHA ESD TorqueVario-S Micro Bit 24 Pc. Set (28895)
- WIHA ESD TorqueVario-S Micro Bit 24 Pc. Set (28890)
- WIHA Softfinish Slotted Driver 3.0 X 150Mm (30206)
- WIHA Torque Driver Set, 1/4", 10 to 50"-lb. (28595)
- WIHA Hex Metric Bit Selector 1.5-8.0mm (79256)
- WIHA Adjustable TorqueVario-S Handle (28550)
- BOSCH 5 Pc Mortorq Super Bit Socket Set (5933)
- Wiha Screwdrivers and Nutdrivers