Shop All General Hand Tool Kits
Wiha
Softfinish Sl/Ph/Tx/Poz/Sq 20 Pc Set
Mfr # 30299
Zoro # G0923240
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 20
- Includes Screwdriver Slotted 3.0 - 8.0mm, Phillips #0 - 2 , Square # 1 - 3 ,PoziDriv #1 - 2, Torx T6 - T30
- Features SoftFinish, Cushion Grip ,Best Wear Resistance
- Material Chrome-Vanadium-Molybdenum Steel
- Finish Soft,ChromeTop
Product Information
- Brand Wiha
- MFR # 30299
- Zoro # G0923240
- UPC # 084705302997
- Country of Origin Germany
- Category General Hand Tool Kits
Details
Number of Pieces | 20 |
Includes | Screwdriver Slotted 3.0 - 8.0mm, Phillips #0 - 2 , Square # 1 - 3 ,PoziDriv #1 - 2, Torx T6 - T30 |
Features | SoftFinish, Cushion Grip ,Best Wear Resistance |
Material | Chrome-Vanadium-Molybdenum Steel |
Finish | Soft,ChromeTop |
Tool Storage Type Included | Box |
Tether Capable | Tether Capable |
Item | Softfinish Sl/Ph/Tx/Poz/Sq 20 Pc Set |
Tether Style | Tether Capable |
Description
Softfinish Sl/Ph/Tx/Poz/Sq 20 Pc Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 22mm 6 Point 32mm Magnet 3/8 Sq. Drive (13400MG-22)
- GEDORE Round File, 6", 150 x 6mm (8722 2-6)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (TACTI-CUT S 10)
- GEARWRENCH 1/2" Drive 6 Point 30mm Standard Impact Socket (84541N)
- WIHA 70487 6 Piece Color Coded Magnetic Nut Setter Metric Set & 76885 50 Piece MaxxTor Impact Bit Set (70487+76885)
- WIHA Electricians Tool Kit, 5 pcs. (32856)
- WIHA Drive-Loc VI Wallet 32 Pc. Set (28188)
- WIHA 32 PIECE GOBOX MASTER TORX BIT SET WITH MINI RATCHET (74959)
- WIHA Electricians Tool Kit, 3 pcs. (32863)
- WIHA MicroFinish XHeavy Duty Sl/Ph 8Pc Set (53398)
- WIHA Electricians Tool Kit, 30 pcs. (28399)
- Wiha General Hand Tool Kits