Shop All Torque Screwdrivers
Wiha
Slotted Torque Blade 3.5mm
Mfr # 28538
Zoro # G3611846
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Overall Length 8.7
- Includes Slotted Torque Control Blade 3.5mm
- Features Blades on Narrow 5/32 Hex Shafts
- Tether Style Standard Tool (Accessory Needed for Tethering)
Product Information
- Brand Wiha
- MFR # 28538
- Zoro # G3611846
- Country of Origin Germany
- Category Torque Screwdrivers
Dimensions
Overall Length | 8.7 |
Details
Item | Torque Blades |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Includes | Slotted Torque Control Blade 3.5mm |
Features | Blades on Narrow 5/32 Hex Shafts |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
3.5Mm Slotted Interchangeable Blade For
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hole Saw, 2 in. Long Lasting Bi-Metal Construction (3003232L)
- WELLER Crescent 3/8 in. drive Flex Handle Breaker Bar (CRW15N)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (2087-6)
- WIHA Precision Pentalobe Screwdriver PL4 Round (26635)
- WIHA T5 Torx Interchangeable Blade For Torque (28561)
- WIHA TorxPlus Power Bit IP10 x 50mm (74612)
- WIHA 4.0Mm Slotted Interchangeable Blade For (28539)
- WIHA Torquefix Softfinish Handle, Pre-Sets 80 (28521)
- WIHA Screwdriver, 6mm Drive Size, 5-9/16" L (28738)
- WIHA Adjustable TorqueVario 15-80 In/oz. (28501)
- STURTEVANT RICHMONT Screwdriver, Limiting Torque, 6.3" (810064)
- Wiha Torque Screwdrivers