Shop All Torque Screwdrivers
Wiha
Slotted Torque Blade 3.0mm
Mfr # 28537
Zoro # G3611861
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Features Blades on Narrow 5/32 Hex Shafts
- Overall Length 8.7
- Includes Slotted Torque Control Blade 3.0mm
- Tether Style Standard Tool (Accessory Needed for Tethering)
Product Information
- Brand Wiha
- MFR # 28537
- Zoro # G3611861
- Country of Origin Germany
- Category Torque Screwdrivers
Dimensions
Overall Length | 8.7 |
Details
Item | Torque Blades |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Features | Blades on Narrow 5/32 Hex Shafts |
Includes | Slotted Torque Control Blade 3.0mm |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
3.0Mm Slotted Interchangeable Blade For
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Outside Corner Tool, Flex, SS, 12 x5-1/4 In (09425)
- OSG End Mill, Cobalt, 1/2, 2 FL, dbl Sq End, CC (5221100)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 14 mm Size, Standard Socket, Black Phosphate (49-66-6246)
- BOSCH Saw Blade (MM452)
- WIHA Torque Handle with TorxPlus IP8 (29249)
- WIHA T15 Torx Interchangeable Blade For Torqu (28567)
- WIHA T5 Torx Interchangeable Blade For Torque (28561)
- WIHA Torquefix Pre-Set Handle 12.5 Lbs (28509)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28727)
- WIHA Torx T-Handle T30 (36437)
- WERA ESD Torque Driver, 1/4", 11 to 29 in.-lb. (05074734001)
- Wiha Torque Screwdrivers