Shop All Torque Screwdrivers
Wiha
Slotted Torque Blade 2.5mm
Mfr # 28536
Zoro # G3611855
product price: $7.55
/ea
Sold in multiples of 10 for $75.50
$75.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Product Information
- Brand Wiha
- MFR # 28536
- Zoro # G3611855
- Country of Origin Germany
- Category Torque Screwdrivers
Details
Item | 2.5Mm Slotted Interchangeable Blade For |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
The WIHA TOOLS 28536 Slotted Torque Blade 2.5mm is a must-have tool for automotive repairs and other home projects. This torque screwdriver features a flexible drive that adapts to various fastener sizes, which allows you to get the job done more quickly and efficiently. The WIHA TOOLS 28536 Slotted Torque Blade 2.5mm has a compact, lightweight design and comes with both an Allen key and wrench holder so you can carry them together in one place. If you need a reliable torque screwdriver, the WIHA TOOLS 28536 Slotted Torque Blade 2.5mm will help keep your project on track when it matters most.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Offset Double Box Reverse Ratcheting Wrench 1/2" x 9/16"-6 Point (J1183-A)
- RIDGID Pipe Wrench Heel Jaw W/ Pin Assembly, For 836 Straight Pipe Wrench 36" (31110) (31725)
- DRILL AMERICA 8-32 Carbon Steel Bottoming Hand Tap (DWTB8-32)
- CRESCENT 4" Adjustable Wrench - Bagged (AC24BK)
- WIHA TorxPlus Power Bit IP10 x 50mm (74612)
- WIHA T7 Torx Interchangeable Blade For Torque (28563)
- WIHA Torquefix Pre-Set Handle 15 Lbs (28511)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28724)
- WIHA TorxPlus L-Key Long Arm IP8 (36608)
- WIHA Torquevario-S Adjustable Torque Control (28553)
- WIHA TorqueFix Pre-Set Handle 25 In/lbs. (28515)
- Wiha Screwdrivers and Nutdrivers