Shop All Impact Bits
Wiha
Slotted Phillips Torx® Hex XSelector Set
Mfr # 79495
Zoro # G0587268
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Number of Pieces 29
- Tip Style Slotted, Phillips, Hex
- Includes (3) Slotted: 4.5mm, 5.5mm, 6.0mm; (4) Phillips: #0, #1, #2, #3; (8) Torx: T6, T7, T8,T9, T10, T15, T20, T25; Hex: (6) Metric Hex: 2.0mm, 2.5mm, 3.0mm, 4.0mm, 5.0mm, 6.0mm; (9) Inch Hex: 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"; (1) Magnetic Bit Holder
Product Information
- Brand Wiha
- MFR # 79495
- Zoro # G0587268
- Country of Origin Germany
- Category Impact Bits
Details
Item | 31 Pc Bit Set, Wt.29 Lb |
SAE or Metric | SAE, Metric |
Number of Pieces | 29 |
Tip Style | Slotted, Phillips, Hex |
Includes | (3) Slotted: 4.5mm, 5.5mm, 6.0mm; (4) Phillips: #0, #1, #2, #3; (8) Torx: T6, T7, T8,T9, T10, T15, T20, T25; Hex: (6) Metric Hex: 2.0mm, 2.5mm, 3.0mm, 4.0mm, 5.0mm, 6.0mm; (9) Inch Hex: 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"; (1) Magnetic Bit Holder |
Description
31 Pc Bit Set, Wt.29 Lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap , #12-24 , Taper , 4 Flutes, UNC (11556)
- IGAGING Caliper Accessory Kit (Long Reach) - 100-K400 (100-K400)
- CHICAGO-LATROBE Screw Extractor 6pc Set 800 Chicago-Latrobe #1 - #6 (65036)
- H & H INDUSTRIAL PRODUCTS ER32 Collet & Drill Chuck With JT6 Sleeve (3903-6082)
- WIHA Impact Power Bit Torx T25-250 (76596)
- WIHA Impact Insert Bit Phillips #2-250 (76582)
- WIHA Security Bits Collector 39 Pc Set (71991)
- WIHA Power Torx Bit, T30 x 50mm, PK10 (74533)
- WIHA Impact Power Bit Phillips #2-250 (76591)
- WIHA Impact Power Bit Square #2-250 (76593)
- WRIGHT TOOL Bit Sockets 3/8" Drive Screwdriver Socke (3265)
- Wiha Impact Bits