Shop All Screwdrivers
Wiha
Slotted 0.118" Round
Mfr # 30242
Zoro # G3541198
product price: $7.06
/ea
Sold in multiples of 2 for $14.12
$14.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Tip Size 0.118"
- Handle Material Multi Component
- Shank Length 3.9"
- Overall Length 8.0"
Product Information
- Brand Wiha
- MFR # 30242
- Zoro # G3541198
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 0.118" |
Shank Length | 3.9" |
Overall Length | 8.0" |
Details
Item | Esd Softfinish Slotted Screwdriver 3.0Mm |
Tip Style Group | Slotted |
Handle Material | Multi Component |
Handle Type | Soft Finish, Cushion Grip |
Tip Style | Cabinet |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | Hard-chrome Plated |
Number of Pieces | 1 |
Features | Offers Protection Against Electrostatic Discharge; ESD Safe (106-109 Ohm) |
Shank Shape | Round |
Shank Material | High Grade Alloy Chrome Vanadium Molybdenum Steel |
SAE or Metric | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Esd Softfinish Slotted Screwdriver 3.0Mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Wrench and Battery Kit (2960-20, 48-59-1880)
- OTC Tire Spoon Holding Pliers (5732)
- HHIP 3/4 X 4" ER-20 Straight Shank Chuck Extension (3900-5116)
- MILWAUKEE TOOL 7 PC Magnetic HollowCore Metric Nut Driver Set (48-22-2517)
- WIHA Insulated Pozidriv Screwdriver #2 Round (30712)
- WIHA Precision Phillips Screwdriver #1 Round (26115)
- WIHA Precision Torx Screwdriver T6 Round (26706)
- WIHA Precision Hex Screwdriver, 3 mm (27556)
- WIHA Precision Hex Screwdriver 1/64 in Round (26307)
- WIHA Insulated Square Screwdriver #2 Round (35812)
- SURTEK Bi-Material Screwdriver Round Shank Flat Tip 3/16X4 in. (D202)
- Wiha Screwdrivers and Nutdrivers