Shop All Screwdrivers
Wiha
Single Precision Screwdriver, Torx, T15 Torx(R) T15
Mfr # 26715
Zoro # G3541371
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Tip Size T15
- Shank Length 2.4"
- Overall Length 6.7"
- Handle Type Precision Handle
Product Information
- Brand Wiha
- MFR # 26715
- Zoro # G3541371
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | T15 |
Shank Length | 2.4" |
Overall Length | 6.7" |
Details
Item | Single Precision Screwdriver, Torx, T15 |
Tip Style Group | Torx(R) |
Handle Type | Precision Handle |
Number of Pieces | 1 |
Shank Material | High Grade Alloy Chrome Vanadium Molybdenum Steel |
Tip Style | Torx(R) |
SAE or Metric | SAE |
Description
Single Precision Screwdriver, Torx, T15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA TorxPlus® Power Bit IP8 x 50mm (74604)
- ZORO SELECT Chucking Reamer, 17/32 In., 6 Flute, HSS (11V339)
- GREENLEE Punch Unit-Sq 4.125 104.8 (60177)
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder, Slide (XAG04Z)
- WIHA Precision Torx Screwdriver T4 Round (26736)
- WIHA Precision Torx Screwdriver, T5 (27864)
- WIHA SoftFinish Cushion Grip Screwdriver Tray (30280)
- WIHA Insulated Slotted Screwdriver 7/64 in Round (32002)
- WIHA Prcsion Slotted Screwdriver, 3.5 mm (27280)
- WIHA Screwdriver 5.5mm Hex with Hex Bolster (53315)
- GREAT NECK Screwdriver Set (10 Piece) (73773)
- Wiha Screwdrivers and Nutdrivers