Shop All Screwdrivers
Wiha
Screwdriver T20 Round
Mfr # 36278
Zoro # G9969224
Sold in multiples of 10 for $59.50
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T20
- Handle Material Multicomponent
- Handle Design Ergonomic
Product Information
- Brand Wiha
- MFR # 36278
- Zoro # G9969224
- UPC # 084705362786
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | T20 |
Shank Length | 3 7/8 in |
Overall Length | 8 5/16 in |
Details
Item | Screwdriver |
Tip Style Group | Torx(R) |
Screwdriver Tip Style | Torx(R) |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Tether Capable | Tether Capable |
Finish | Chrome |
Nonsparking | No |
Shank Material | Steel |
Standards | ISO 9001:2008 |
ESD Safe | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Insulated | No |
Features | Precision Machined Tip |
Tip Style | Torx(R) |
Shank Shape | Round |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size T20, Torx(R), Overall Length 8 5/16 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Chrome Finish (80180)
- BOSCH Diamond Grinder Blade, 6" Blade, X-Lock (DBX641S)
- HALDER SUPERCRAFT Supercraft Dead Blow, Steel, 2.5 lb. (3377.150)
- MAHR Digital Indicator, 1086ZR, 1in.Range, Bezel (4337651)
- WIHA Precision Hex Screwdriver 1/32 in Round (26309)
- WIHA Insulated Torx Screwdriver T40 Round (32519)
- WIHA Precision Slotted Screwdriver 1/16 in Round (32000)
- WIHA Insulated Torx Screwdriver T30 Round (32518)
- WIHA Hex 2.5mm 3.9" (36725)
- WIHA Screwdriver T7 Round (36268)
- TENG TOOLS SCREWDRIVER.1000V.PZ (MDV866N)
- Wiha Screwdrivers