Shop All Screwdriver Sets
Wiha
Screwdriver Set, Torx(R), 6 Pc
Mfr # 36291
Zoro # G1075444
original price:
$32.35
5% off
new price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Star, Torx(R)
- Tip Size T6, T7, T8, T9, T10, T15
- Handle Material Multi Component
- Handle Design Ergonomic
- Number of Pieces 6
Product Information
- Brand Wiha
- MFR # 36291
- Zoro # G1075444
- UPC # 084705362915
- Country of Origin Germany
- Category Screwdriver Sets
Dimensions
Tip Size | T6, T7, T8, T9, T10, T15 |
Details
Item | Screwdriver Set |
Tip Style Group | Star, Torx(R) |
Handle Material | Multi Component |
Handle Design | Ergonomic |
Number of Pieces | 6 |
Includes | (6) Torx: T6, T7, T8, T9, T10, T15 |
Tether Capable | Tether Capable |
Shank Shape | Round |
Shank Material | Steel |
Finish | Chrome |
Tip Style | Torx(R) |
SAE or Metric | SAE |
Features | Ergonomic Wiha Softfinish Multi-Component Handle with Roll-Off Protection, Cushioned Grip for Maximum Comfort and Power, Perfect Fit for Your Hand Because of Wiha Handle Size Concept Blade: Round Blade Of Wiha Special Chrome Vanadium Molybdenum Tool Steel, Through Hardened for Best Wear Resistance, Wiha Chromtop Finish on Tip for a Perfect Fit Every Time, Precision Machine Chamfered Ends, No Cut Off Burrs or Impact Distortionsball End Enables Fastening and Unfastening at an Angle of Up to 25 Degree |
Handle Type | Cushion Grip |
Tether Style | Tether Capable |
Material | Chrome Vanadium Molybdenum Steel |
Bit Style | Torx |
Description
Screwdriver Set, T6, T7, T8, T9, T10, T15, Torx(R), Number of Pieces 6, Includes T10 x 3 in, T15 x 3 in, T7 x 2 in, T8 x 2-1/2 in, T9 x 2-1/2 in, Torx(R) T6 x 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 9 ft. 8" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99908-09-08)
- BONDHUS Insert Bit, T25 (0715751369)
- CHANNELLOCK PLIER RETAINING RING 8" (CL927)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1519)
- WIHA Insulated Screwdriver Set, 10 pcs (32592)
- WIHA Insulated Screwdriver Set, 30 pcs (32199)
- WIHA Insulated Screwdriver Set, 13 pcs (32094)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, 2 pcs (32189)
- WIHA Demo Screwdriver Set, Slotted/Phillips, 7 pcs (53097)
- WIHA Precision Screwdriver Set, Sl/Ph, 8 pcs (26199)
- TEKTON Long Hard-Handle Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV42013)
- Wiha Screwdrivers and Nutdrivers