Shop All Screwdriver Sets
This Product is Discontinued
Wiha
Screwdriver Set, Slotted/Phillips, 5 Pc (Discontinued)
Mfr # 30892
Zoro # G1192204
This Product is Discontinued
Key Features
- Tip Style Group Phillips, Slotted
- Tip Size 5.5mm, 7mm, 8mm, #1, #2
- Handle Material Multi Component
- Handle Design Ergonomic
- Number of Pieces 5
Product Information
- Brand Wiha
- MFR # 30892
- Zoro # G1192204
- UPC # 084705308920
- Country of Origin Germany
- Category Screwdriver Sets
Dimensions
Tip Size | 5.5mm, 7mm, 8mm, #1, #2 |
Details
Item | Heavy Duty Screwdriver Set |
Tip Style Group | Phillips, Slotted |
Handle Material | Multi Component |
Handle Design | Ergonomic |
Number of Pieces | 5 |
Shank Shape | Hex with Hex Bloster |
Finish | Chrome |
Tether Capable | Tether Capable |
Includes | (3) Slotted: 5.5mm, 7mm, 8mm; (2) Phillips: #1, #2 |
Shank Material | Steel |
Features | Ergonomic Wiha Softfinish Multi-Component Handle with Roll-Off Protection, Cushioned Grip for Maximum Comfort and Power, Perfect Fit for Your Hand Because of Wiha Handle Size Concept Blade: Round Blade Of Wiha Special Chrome Vanadium Molybdenum Tool Steel, Through Hardened for Best Wear Resistance, Wiha Chromtop Finish on Tip for a Perfect Fit Every Time, Precision Machine Chamfered Ends, No Cut Off Burrs or Impact Distortionsball End Enables Fastening and Unfastening at an Angle of Up to 25 Degree |
Handle Type | Cushion Grip |
Tip Style | Assorted |
SAE or Metric | SAE, Metric |
Tether Style | Tether Capable |
Material | Chrome Vanadium Molybdenum Steel |
Bit Style | Slotted, Phillips |
Description
Screwdriver Set, Slotted 5.5 - 8.0mm Phillips #1 - 2, Assorted, Number of Pieces 5, Includes #2 x 4 in, 5/16 in x 6 in, Keystone Slotted 7/32 in x 4 in, 9/32 in x 4-1/2 in, Phillips #1 x 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.