Shop All Screwdriver Sets
Wiha
Screwdriver Set, 50 pcs, Round Shank
Mfr # 92189
Zoro # G6031501
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Precision, Security, Specialty, Standard
- Screwdriver Tip Style Hex/Nutdriver/Pentalobe/Phillips/Slotted/Torx(R)
- Tip Size #000, #00, #0, #1, 0.7" x 0.028", 0.9" x 0.035", 1.3 x 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", T1, T2, T3, T4, T5, T6, T7, T8, T9, T10, 1.5mm, 1.8mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, PL1, PL2, PL3, PL4
- Handle Material High Quality Cadmium Free Plastic
- Handle Design Ergonomic with Rotating Cap
Product Information
- Brand Wiha
- MFR # 92189
- Zoro # G6031501
- UPC # 084705921891
- Country of Origin Poland
- Category Screwdriver Sets
Dimensions
Tip Size | #000, #00, #0, #1, 0.7" x 0.028", 0.9" x 0.035", 1.3 x 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", T1, T2, T3, T4, T5, T6, T7, T8, T9, T10, 1.5mm, 1.8mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, PL1, PL2, PL3, PL4 |
Shank Length | 1-5/8 in to 2-3/8 in |
Overall Length | 4-3/4" to 6-3/4" |
For Fastener Size | 1.3 mm, 1.5 mm, 1/16 in, 1/32 in, 1/64 in, 1/8 in, 2 mm, 2.5 mm, 3 mm, 3/32 in, 3/64 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in |
Container Height | 4 in |
Container Length | 11 in |
Container Width | 6 in |
Sizes Included | Hex: 028 in, .035 in, .050 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 1.5 mm, 2 mm, 2.5 mm, 3 mm, Nutdriver: 1.5 mm, 1.8 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, Pentalobe: PL1, PL2, PL3, PL4, Phillips: #000, #00, #0, #1, Slotted: 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, Torx: T1, T2, T3, T4, T5, T6, T7, T8, T9, T10 |
Description
This WIHA Tools 92189 Screwdriver Set is a versatile set of tools that offers the right tool for every job. The precision, security, specialty and standard screwdrivers can be used on a wide range of fasteners. This set comes with a rotating cap that provides extra comfort and control when you are working. Each screwdriver has an ergonomic handle design that fits comfortably in your hand for greater accuracy and less fatigue. Made from high quality cadmium free plastic, the handles have a soft touch finish that enhances their grip. With this set, you get 50 different types of screwdrivers and nut drivers for tackling any project. No matter what kind of work you do or how often you use your tools, the WIHA Tools 92189 Screwdriver Set will make it easier to complete any task at hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Hawkbill Cable Splicer Knife, Orange Han (32-70-O)
- VERSADRIVE HMT ImpactaTap 3/8 - 16 UNC (308050-0030)
- EXAIR Air Gun Nozzle, Safety, 7/8 In. L (1108SS-NPT)
- MAPP CASTER Tool Box and Job Box Casters, 6" Steel Wheel Casters, 5000# Cap. (146CIRB620-TOOLBOX)
- WIHA Insulated Screwdriver Set, 10 pcs (32093)
- WIHA Insulated Screwdriver Set, 2 pcs (32105)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 11 pcs (32198)
- WIHA Screwdriver Set, 6 pcs, Torx(R) (32596)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 8 pcs (32197)
- WIHA Insulated Screwdriver Set, 19 pcs (28398)
- IRWIN SCREWDRIVER EXTENDABLE (PE1948779)
- Wiha Screwdrivers and Nutdrivers