Shop All Screwdriver Bits
Wiha
Screwdriver Blade, 1/8" Hex Shank Size
Mfr # 28332
Zoro # G1459451
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Bit Style Hex
- Fastening Tool Tip Size 6mm
- Shank Style Hex
- Hex Shank Size 1/8 in
Product Information
- Brand Wiha
- MFR # 28332
- Zoro # G1459451
- UPC # 084705283326
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 6mm |
Hex Shank Size | 1/8 in |
Overall Bit Length | 2 61/64 in |
Overall Length | 2-61/64" |
Details
Application - Tools | Hand |
Bit Style | Hex |
Fastening Tool Item | Insulated Screwdriver Blade |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Steel |
For Use With | 28306, 28350, 28370, 28393, 28394, 28395, Mfr. No. 28301 |
SAE or Metric | Metric |
Item | Insulated Screwdriver Blade |
Finish | black oxide |
Impact Rated | No |
Description
Insulated Screwdriver Blade, Application - Tools Hand, Bit Style Hex, Fastening Tool Tip Size 6mm, Shank Style Hex, Hex Shank Size 1/8 in, Single End, Fastening Tool Material Steel, Overall Bit Length 2 61/64 in, Metric, Finish Black Oxide, Impact Rated No, For Use With 28306, 28350, 28370, 28393, 28394, 28395, Mfr. No. 28301, Insulated Screwdriver Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Phillips Screw Driver, 8", #2pt Phillips #2 (BE-8620L)
- MILWAUKEE TOOL M12 Cordless Li-Ion 3/8 Right Angle Drill/Driver Bare Tool Only, (2415-20)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-1/16" (84868)
- KRAFT TOOL Floor Scraper, Overall Length 66 1/2 in, Blade Width 14 in, Wood Handle (CC214)
- WIHA Screwdriver Blade, 15/64" Hex Shank Size (28343)
- WIHA Screwdriver Blade, 1/8" Hex Shank Size (28333)
- WIHA 7 PIECE POCKET CLIP TORX MICROBIT SET (75985)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28342)
- WIHA Screwdriver Blade, 15/64" Hex Shank Size (28321)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28320)
- EAZYPOWER Tee Star Hex Bit, Size T15, 1" (32213/B)
- Wiha Screwdrivers and Nutdrivers