Shop All Screwdrivers
Wiha
Screwdriver #1 Round
Mfr # 35801
Zoro # G9969285
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Square
- Screwdriver Tip Style Square Recess
- Tip Size #1
- Handle Material Multicomponent
- Handle Design Ergonomic
Product Information
- Brand Wiha
- MFR # 35801
- Zoro # G9969285
- UPC # 084705358017
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 3 7/8 in |
Overall Length | 8 3/16 in |
Details
Item | Screwdriver |
Tip Style Group | Square |
Screwdriver Tip Style | Square Recess |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Nonsparking | No |
Standards | ISO 9001:2008 |
Finish | Chrome |
Features | Precision Machined Tip |
Tip Style | Robertson Square Recess |
Insulated | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Shank Shape | Round |
Screwdriver and Nut Driver Grouping | Screwdrivers |
ESD Safe | No |
Shank Material | Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Screwdriver, Tip Size #1, Robertson Square Recess, Overall Length 8 3/16 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING SOCKET EXTRA DEEP 3/8" DR 13mm (CTA1713)
- DRILL AMERICA m7x1 HSS Metric 4 Flute Plug Hand Tap (DWTP7X1)
- MILWAUKEE TOOL 11/16" x 1" Annular Cutter (49-59-0687)
- PROTO 3/4 in Drive, 41mm 6 pt Metric Socket, 6 Points (J07541M)
- WIHA Precision Slotted Screwdriver 1/8 in Round (26034)
- WIHA Insulated Phillips Screwdriver #1 Round (32108)
- WIHA Insulated Phillips Screwdriver #2 Round (30747)
- WIHA Precision Phillips Screwdriver #0 Round (26135)
- WIHA SoftFinish Cushion Grip Screwdriver Tray (30280)
- WIHA Precision Phillips Screwdriver, #000 (27330)
- VESSEL BALL GRIP Tang-Thru Screwdriver No.230 - (230S5575)
- Wiha Screwdrivers and Nutdrivers