Shop All Hex Keys
Wiha
SAE Soft Grip Dual Drive T-Handle Hex Key, 7/64" Tip Size
Mfr # 33422
Zoro # G3560840
product price: $5.89
/ea
Sold in multiples of 10 for $58.90
$58.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Chrome Vanadium Molybdenum Steel
- Finish Black
- Handle Material Ergonomic
- Handle Type Soft Grip Dual Drive T-Handle
- SAE or Metric SAE
Product Information
Dimensions
Tip Size | 7/64" |
Details
Blade Material | Chrome Vanadium Molybdenum Steel |
Finish | Black |
Handle Material | Ergonomic |
Handle Type | Soft Grip Dual Drive T-Handle |
SAE or Metric | SAE |
Shape | Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Ball Ends | 0 |
Material | Steel |
Number of Tips | 2 |
Tether Ready | Yes |
Key Shape | T-Shape |
Grip Style | Ergonomic |
Description
7/64In. Comfortgrip T-Handle Straight He
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS $CUTTER RIVET/BOLT 1975 (MY31975)
- BOSCH SDS Max Hammer Steel 2" x 12"L, SDS Max (HS1915)
- MILWAUKEE TOOL Heat Gun Kit, Battery Powered, 18V DC, Dual Temp. Setting, 360 Watt, Pistol Handle (2688-20, 48-11-1835)
- HHIP MT2 Inside To MT4 Outside Drill Sleeve (3900-1844)
- WIHA SAE L-Shape Ball Hex Key, 1/16" Tip Size (36946)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 9/64" Tip Size (33426)
- WIHA SAE Plain Hex Key, 3/16" Tip Size, 5 19/64 in Long, 1 1/4 in Short (13666)
- WIHA SAE Comfort Grip T-Handle Ball Hex Key, 3/16" Tip Size (54014)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 5/32" Tip Size (33428)
- WIHA Metric Plain Hex Key, 6 mm Tip Size, 5 1/2 in Long, 1.375 mm Short (13656)
- EKLIND Hex Key Balldriver 11Pc (13211)
- Wiha Hex Keys & Hex Key Sets