Shop All Hex Keys
Wiha
SAE Plain Hex Key, 5/64" Tip Size, 3 19/64 in Long, 1/2 in Short
Mfr # 13671
Zoro # G8477187
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 9/16 in
- Blade Material Chrome Vanadium Steel
- Finish Chrome
- Handle Length 3 5/16 in
- Handle Material Plastic
Product Information
Dimensions
Arm Length | 9/16 in |
Handle Length | 3 5/16 in |
Tip Size | 5/64" |
Long Arm Length | 3 19/64 in |
Length Family | Short |
Short Arm Length | 1/2 in |
Short-Arm-Length | 1/2" |
Handle-Length | 3-5/16" |
Arm-Length | 9/16" |
Long-Arm-Length | 3-19/64" |
Description
Hex Key, Tip Size 5/64 in, Long Arm Length 3 19/64 in, Short Arm Length 1/2 in, Chrome, Length Family Short, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated Yes, SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Indicator, 0 to 0.500 In, 0-100 (25-441/5J)
- REGAL CUTTING TOOLS Drill and Tap, #8-32 NC, HSG, 2FL, CT and D (007512AS)
- JET Dust Collector, 1,963 CFM Max Flow, 3 hp, 1 Phase (717530K)
- GENESIS GLCD20CSE Cordless Drill and Driver, Battery Included, 20 V, 3/8 in Chuck, Keyless Chuck (GLCD20SE)
- WIHA SAE Plain Hex Key, 5/16" Tip Size, 5 11/16 in Long, 1 1/2 in Short (13669)
- WIHA SAE Plain Hex Key, 3/8" Tip Size, 9 3/16 in Long, 1 5/8 in Short (13662)
- WIHA SAE Plain Hex Key, 5/32" Tip Size, 4 3/32 in Long, 1 1/4 in Short (13665)
- WIHA Torx T-Handle, Soft Grip, T25 (36483)
- WIHA Torx T-Handle, IP20 (36469)
- WIHA T10 Tip Size, 10 PK (37060)
- EKLIND 5/32 in Tip Size, 6 PK (87859)
- Wiha Hex Keys & Hex Key Sets