Shop All Hex Keys
Wiha
SAE Plain Hex Key, 5/32" Tip Size, 6 in Long, 6 in Short
Mfr # 33465
Zoro # G9969111
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 in
- Blade Material CRM-72 Steel
- Finish Chrome
- Handle Length 2 13/16 in
- Handle Material Plastic
Product Information
Dimensions
Arm Length | 6 in |
Handle Length | 2 13/16 in |
Tip Size | 5/32" |
Length Family | Long |
Long Arm Length | 6 in |
Short Arm Length | 6 in |
Handle-Length | 2-13/16" |
Short-Arm-Length | 6" |
Long-Arm-Length | 6" |
Arm-Length | 6" |
Description
Hex Key, Tip Size 5/32 in, Long Arm Length 6 in, Short Arm Length 6 in, Chrome, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL I-BEAM LEVEL ALUMINUM48"" (1234-4800)
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG03M1)
- GUARDAIR Vacuum Hose, 5 ft. L, Hose 1-1/4" Dia. (2000A04NED)
- K-TOOL INTERNATIONAL 8X10 MM METRIC DOUBLE BOX UNIV SPLINE 90 TOOTH REV (KTIXDDB8X10)
- WIHA SAE Plain Hex Key, 3/32" Tip Size, 6 in Long, 6 in Short (33453)
- WIHA Metric T-Handle 5 mm Tip Size (33412)
- WIHA Metric Plain Hex Key, 2.5 mm Tip Size, 4 1/2 in Long, 0.63 mm Short (13652)
- WIHA Metric Plain Hex Key, 10 mm Tip Size, 8 11/16 in Long, 1.375 mm Short (13659)
- WIHA Torx T-Handle, Soft Grip, T25 (36483)
- WIHA Metric L-Shape Ball Hex Key, 5 mm Tip Size (36924)
- WIHA Metric Plain Hex Key, 4 mm Tip Size, 150 mm Long, 150 mm Short (33441)
- Wiha Hex Keys