Shop All Hex Keys
Wiha
SAE Plain Hex Key, 3/8" Tip Size, 9 3/16 in Long, 1 5/8 in Short
Mfr # 13662
Zoro # G8476995
original price:
$30.79
13% off
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1 5/8 in
- Blade Material Chrome Vanadium Steel
- Finish Chrome
- Handle Length 9 1/4 in
- Handle Material Plastic
Product Information
Dimensions
Arm Length | 1 5/8 in |
Handle Length | 9 1/4 in |
Tip Size | 3/8" |
Short Arm Length | 1 5/8 in |
Length Family | Short |
Long Arm Length | 9 3/16 in |
Long-Arm-Length | 9-3/16" |
Arm-Length | 1-5/8" |
Short-Arm-Length | 1-5/8" |
Handle-Length | 9-1/4" |
Description
This WIHA TOOLS 9 3/16 in. Long 1 5/8 in. Hex Key is a handy tool to have around the house. It has a plain handle and hex shape for versatility. The hex key is made of chrome vanadium steel, giving it excellent durability and strength. With a blade length of 9 1/4 in., this hex key offers good leverage for any job that requires turning or tightening nuts and bolts. The black plastic handle provides you with an easy grip while you work on your project. This WIHA TOOLS Hex Key will give you all the control you need when working with nuts and bolts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN CG13-150PDE 6 In. Angle Grinder (CG13-150PDE)
- HOLEX HSS-E Through Hole Machine Tap, M4 Tap Thread Size, TiN Coated (132680 M4)
- VEGA Impactech Torx 25 Power Bit x 2 (P150T25A)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2042D)
- WIHA SAE Plain Hex Key, 7/64" Tip Size, 3 11/16 in Long, 5/8 in Short (13673)
- WIHA SAE Plain Hex Key, 1/16" Tip Size, 3 3/32 in Long, 3/8 in Short (13670)
- WIHA SAE Plain Hex Key, 5/16" Tip Size, 5 11/16 in Long, 1 1/2 in Short (13669)
- WIHA Torx(R) Flag Handle Torx(R) Key, T25 Tip Size, 3 59/64 in Long (36425)
- WIHA SAE L-Shape Ball Hex Key, 5/16" Tip Size (36968)
- WIHA SAE L-Shape Ball Hex Key, 9/64" Tip Size (36955)
- VEGA TORx(R) Flag Driver, 7 (FDT07S)
- Wiha Wrenches