Shop All Hex Keys
Wiha
SAE Not Applicable Pozi Key, #1, #2 Tip Size
Mfr # 28114
Zoro # G3560341
product price: $8.66
/ea
$8.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material CRM-72 Steel
- Finish Hard-chrome Plated
- SAE or Metric SAE
- Shape Pozi
- Tip Size #1, #2
Product Information
Dimensions
Tip Size | #1, #2 |
Details
Blade Material | CRM-72 Steel |
Finish | Hard-chrome Plated |
SAE or Metric | SAE |
Shape | Pozi |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Drive-Loc Vi Pozi/Pozi Blade No.1 + 2 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Drive-Loc Vi Pozi/Pozi Blade No.1 + 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 1/4" Size, HSS, Spiral (C29709)
- MAKITA Power Cutter Air Filter (394-173-010A)
- STABILA DE-TECH Receiver with Bracket (07430)
- PROTO 3/4" Drive Impact Drive Adapter (J07655)
- WIHA SAE L-Shape Ball Hex Key, 0.05" Tip Size, 20 PK (36945)
- WIHA Hex Metric T-Handle 4.0mm (33438)
- WIHA SAE Plain Hex Key, 5/32" Tip Size, 4 3/32 in Long, 1 1/4 in Short (13665)
- WIHA Torx(R) L-Shape Torx(R) Key, T27 Tip Size (36337)
- WIHA Torx(R) Flag Handle Torx(R) Key, T10 Tip Size, 3 59/64 in Long (36410)
- WIHA Metric Comfort Grip T-Handle Hex Key, 5 mm Tip Size (33410)
- EKLIND SAE Plain Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short (16228)
- Wiha Wrenches