Shop All Hex Keys
Wiha
SAE L-Shape Ball Hex Key, 5/32" Tip Size
Mfr # 36956
Zoro # G3561470
product price: $1.39
/ea
Sold in multiples of 6 for $8.34
$8.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1"
- Blade Material Chrome Vanadium Molybdenum Steel
- Finish Black
- Handle Material Chrome-Vanadium-Molybdenum Steel
- Handle Type L-Shape
Product Information
Dimensions
Arm Length | 1" |
Tip Size | 5/32" |
Length Family | Extra Long |
Arm-Length | 1" |
Details
Blade Material | Chrome Vanadium Molybdenum Steel |
Finish | Black |
Handle Material | Chrome-Vanadium-Molybdenum Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Ball Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Chrome Vanadium Molybdenum Steel |
Key Shape | L-Shape |
Tether Ready | No |
Number of Tips | 2 |
Number of Ball Ends | 1 |
Description
5/32In. X 144Mm Inch Ball End L-Key, Lon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN352-25-20-M6-S-55 Rubber Bumper Threaded Stud (352-25-20-M6-S-55)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE 1-7/8 ANGL BLK (MTBLK1260)
- WILLIAMS 3/8" Drive Socket Set (MSB-12RC)
- IRWIN Tap and Die Set, 53 pc, Raw Steel (26394)
- WIHA Torx(R) Screw Holding Wing Torx(R) Key, T15 Tip Size (36561)
- WIHA Torx(R) Flag Handle Torx(R) Key, T8 Tip Size, 1 19/32 in Long, 10 PK (36545)
- WIHA SAE Not Applicable Hex Key, 5/64" Tip Size (28557)
- WIHA SAE Plain Hex Key, 5/32" Tip Size, 6 in Long, 6 in Short (33465)
- WIHA Torx(R) Plain Torx(R) Key, T6 Tip Size, 1 1/2 in Long, 1 1/2 in Short (36306)
- WIHA Slotted Reversible Blades (28108)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 5/8" Tip Size, 10 PK (00625KHL)
- Wiha Wrenches