Shop All Rulers and Straight Edges
Wiha
Ruler, Fiberglass, 78" L
Mfr # 61630
Zoro # G4017428
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 78 in
- Material Fiberglass
- Size 78 in
- Graduations 1/16 in, 1/2 in, 1/4 in, 1/8 in, 10mm, 1mm, 5mm
- Width (In.) 1/2 in
Product Information
- Brand Wiha
- MFR # 61630
- Zoro # G4017428
- UPC # 084705616308
- Country of Origin Switzerland
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 78 in |
Size | 78 in |
Width (In.) | 1/2 in |
Length (mm) | 2,000 mm |
Width (mm) | 12.7 mm |
Length - SAE | 79 in |
Width - Metric | 12.7 mm |
Length - Metric | 2,000 mm |
Hanging Hole Diameter | 20 mm |
Width - SAE | 1/2 in |
Folded Length | 9 in |
Details
Description
The WIHA TOOLS 78" Fiberglass Ruler is a versatile tool that can be used for a variety of applications. With a length of 78 in., this ruler has graduations at 1/16 in., 1/2 in., 1/4 in., 1/8 in., 10mm, 1mm, and 5mm. It also has black painted photo engraved markings with an insulated finish. The graduations are inch and metric. The WIHA TOOLS 78" Fiberglass Ruler is the ideal tool to help you complete your next project with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.6435 (111364350)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2In (220-001083)
- STARRETT Grey Flex, High Carbon Steel, Hand Hacksaw Blade, 12" X 1/2" X .025" - 300Mm X 13Mm X 0.65Mm, 32 TPI (GF1232)
- ZORO SELECT Carbide End Mill, 3in, CEM516BL2TIALN (CEM516BL2TIALN)
- WIHA Composite Laminated Ruler Metric/Inch (61606)
- MITUTOYO Knife Edge, Stra Edge, 4" (528-102)
- BETA Flexible Graduated Rule, 150mm (016820015)
- STM 6 3R Graduated Flexible Scale (606012)
- SANDS LEVEL & TOOL CO Thick Straightedge, 36" x 2" x 3/16 (SLASE36T)
- EXCEL BLADES Mini Stainless Steel Ruler, 6" Ruler, 15cm with Pocket Clip, 12pk (55677)
- STARRETT Steel Rule, 4R, 6 L x 3/4 In W, Chrome, Hook (CH604R-6)
- Wiha Measuring and Layout Tools