Shop All Sockets
Wiha
Professional Standard Deep Socket Tray
Mfr # 33896
Zoro # G702607375
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Set Includes - 11 Standard Sockets 3/8" - 1" | 13 Deep Sockets 3/8" - 1-1/8" | 1/2" Dr. Ratchet 72 Tooth | 1/2" Dr. Extension Bars 3", 6" | 1/2" Dr. Universal Joint
- Color Grey
- Features Set Includes: Standard SAE 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", Deep SAE 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8", 1/2" Dr. Ratchet, 1/2" Dr. Extension Bars 3", 6", and 1/2" Dr. Universal Joint
- Weight 9.91
Product Information
Details
Includes | Set Includes - 11 Standard Sockets 3/8" - 1" | 13 Deep Sockets 3/8" - 1-1/8" | 1/2" Dr. Ratchet 72 Tooth | 1/2" Dr. Extension Bars 3", 6" | 1/2" Dr. Universal Joint |
Color | Grey |
Features | Set Includes: Standard SAE 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", Deep SAE 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8", 1/2" Dr. Ratchet, 1/2" Dr. Extension Bars 3", 6", and 1/2" Dr. Universal Joint |
Item | Socket Sets |
Weight | 9.91 |
Description
Professional Standard Deep Socket Tray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA MASTER HEAVY DUTY PIPE WRENCH 18" NON SPARKING Al-Bron (71462)
- SUPERCUT 105-inch x 0.625-inch x 0.025 x 3-4 TPI Woodsaver Carbide Resaw (711271)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 1/4x3/8x3/8x2-7/8 (C74999)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-03-6-5PK)
- WIHA 1/2 in Drive, Breaker Bar Chrome (12326)
- WIHA SYSTEM 4 ESD Safe Precision Handle (28000)
- WIHA 3/8 in Drive, 3/16" SAE Socket, 6 Points (31805)
- WIHA 3/8 in Drive, 5/16" SAE Socket, 6 Points (31811)
- WIHA Pro Standard Deep Socket Tray, 1/2" Drive (33895)
- WIHA 3/8 in Drive, 1/2" SAE Socket, 6 Points (31817)
- DURSTON MANUFACTURING RAIL MAG TL 1/2" SKT STUDS/T BOLT 10 PK (VIMR-SC)
- Wiha Sockets