Shop All Sockets
Wiha
Professional Socket Tray, 1/4" Drive 27
Mfr # 33395
Zoro # G502607353
original price:
$110.99
29% off
new price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Set Includes - 12 Standard Sockets 4 - 14mm | 11 Deep Sockets 5 - 14mm | 1/4" Drive Ratchet 72 Tooth | 1/4" Drive Extension Bars 3", 6" | 1/4" Drive Universal Joint
- Features Set Includes: Standard Metric 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm, Deep Metric 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm, 1/4" Dr. Ratchet 72 Tooth, 1/4" Dr. Extension Bars 3", 6", and 1/4" Dr. Universal Joint
- Color Grey
- Weight 2.27
Product Information
Details
Includes | Set Includes - 12 Standard Sockets 4 - 14mm | 11 Deep Sockets 5 - 14mm | 1/4" Drive Ratchet 72 Tooth | 1/4" Drive Extension Bars 3", 6" | 1/4" Drive Universal Joint |
Features | Set Includes: Standard Metric 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm, Deep Metric 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm, 1/4" Dr. Ratchet 72 Tooth, 1/4" Dr. Extension Bars 3", 6", and 1/4" Dr. Universal Joint |
Item | Socket Sets |
Color | Grey |
Weight | 2.27 |
Description
Professional Socket Tray,1/4 In. Drive 27
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 9/64in dia, 9/32in Cut L (424-1406-BN)
- DURHAM MFG Grinding Wheel Dispenser with Lid, 4 1/2 (657-95)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPSF (1333101)
- WERA ESD-Safe Precision Phillips Screwdriver #1 Round (05030112001)
- WIHA Professional Standard Deep Socket Tray (33396)
- WIHA MaxiFlex Fold"g Ruler "ch & Metric (61662)
- WIHA T-Handle Driver, 1/4" Drive, Chrome (29006)
- WIHA Pro Standard Deep Socket Tray, 1/2" Drive (33895)
- WIHA T-Handle Driver, 3/8" Drive, Chrome (29009)
- WIHA 3/8 in Drive, 1/4" SAE Socket, 6 Points (31809)
- KO-KEN Socket 15mm 12 Point 55mm 3/8 Sq. Drive (3305M-15)
- Wiha Sockets