Shop All Screwdrivers
Wiha
Precision Torx Screwdriver, T5
Mfr # 27864
Zoro # G9908255
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Precision
- Screwdriver Tip Style Torx(R)
- Tip Size T5
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Product Information
- Brand Wiha
- MFR # 27864
- Zoro # G9908255
- UPC # 084705278643
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | T5 |
Shank Length | 1 1/2 in |
Overall Length | 5 1/4 in |
Handle Length | 3 3/4 in |
For Fastener Size | T5 |
Shank Diameter | 0.09 in |
Description
WIHA TOOLS 27864 Precision Torx Screwdriver is the ideal tool for working with ESD-sensitive components. WIHA TOOLS 27864 Precision Torx Screwdriver has a rotating cap that allows you to use it comfortably in tight spaces. It has an alloy steel shank and a plastic handle, which makes it durable and comfortable to use. The ergonomic design of the handle also ensures that you can work for long periods without straining your wrist or hand. This screwdriver has a length of 5 1/4 in., and a T5 tip size. If you want precision when dealing with ESD sensitive components, then WIHA TOOLS 27864 Precision Torx Screwdriver is the right choice for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 4 1/2 in Straight Jaw Tongue and Groove Plier, Serrated (424)
- RELTON Single Cutter Hammer Bit 5/8" X 16" SDS-max (MX-10-22)
- KLEIN TOOLS Combination Wrench, 9/16-Inch (68415)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2232)
- WIHA Precision Torx Screwdriver T9 Round (26709)
- WIHA Insulated Slotted Screwdriver 5/32 in Round (32049)
- WIHA Insulated Slotted Screwdriver 9/64 in Round (32004)
- WIHA Insulated Torx Screwdriver T8 Round (32521)
- WIHA Insulated Phillips Screwdriver #2 Round (30747)
- WIHA Precision Torx Screwdriver T7 Round (26707)
- TEKTON T27 Torx Hard Handle Black Oxide Blade Screwdriver (DST11270)
- Wiha Screwdrivers